Add More Items
View All Quick Selects
Below you can add an image for 'Heavy Wall Conduit - Galvanized Heavy Wall Conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.836 In Conduit Inner Diameter, 10 FT Length, Steel, Red, 0.107 In Wall Thickness, Threaded End Style, 112 LB/100 FT
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$932.03
Per 100
3/4 Conduit
Per 100 Feet
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
$2,534.38
2 Conduit
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
$1,208.74
1 Conduit
Wall Conduit, 1-1/2 In Trade Size, 1.98 In Conduit Outer Diameter, 1.624 In Conduit Inner Diameter, 10 FT Length, Steel, Black, 0.138 In Wall Thickness, Threaded End Style, 268 LB/100 FT
$1,942.77
1-1/2 Conduit
Rigid Conduit, 3/4 In Trade Size, 1.05 In Conduit Outer Diameter, 0.824 In Conduit Inner Diameter, 10 FT Length, Stainless Steel, Threaded End Style, 1.09 LB/100 FT
$1,989.82
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
$4,844.70
3 Conduit
Coated Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.84 In Conduit Inner Diameter, 9.94 FT Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 In Wall Thickness, 1.06 LB/FT
$1,261.98
4 Conduit
$6,983.05
3/4" Ermc-Stainless Steel 304 Conduit
$1,853.33
1-1/4 Conduit
$1,597.46
1/2 Conduit
$841.28
2-1/2 Conduit
$3,837.82
20
Popularity
Default