Add More Items
View All Quick Selects
Below you can add an image for 'CBL MGMT & Prot Dev - Grounding & Bonding Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Intersystem Bonding Connector, Bronze Material, 1.2 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$17.44
Each
Use The Nsi Gbial-126-4414-WC Intersystem Bonding Connector For Intersystem Bonding Of Power and Communication (Phone, Cable and Satellite) Grounding Systems. This Aluminum Bonding Connector Is Dual-Rated For Copper or Aluminum Conductors, Comes With Four Circuits and Accommodates Wires In The Range Of 2 to 6 Awg. Corrosion-Resistant Stainless-Steel Screws Hold The Wiring In Place and A Convenient Lay-In Feature Eliminates The Need to Cut or Splice to Main Electrode As Well As Disassembling Ground Rod to C
$28.74
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
$1,153.74
Per 100
E-Z-Ground C-Taps Copper Compression Connector For Cable Range #6 Sol. - #2 STR., Tap #6 Sol. - #2 STR.
$7,404.71
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 1 LB
$5,640.17
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 0.1799 LB
$5,592.61
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 Kcmil Tap Conductor Size, 1.97 In Thickness, Copper Material, 0.23 LB
$7,167.39
Bronze Grounding Clamp, .365-.575" Wire Dia. Range 1 1/2" Ips.
$15,165.40
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
$5,749.62
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 Awg STR to #2/0 Awg STR Tap Conductor Size, 1.54 In Thickness, Copper Material, 0.15 LB
$5,911.67
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 3/0 STR. - 250 Kcmil, Tap #6 Sol.- 2/0 Awg
$7,778.49
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 3" Ips.
$18,265.35
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
$13,754.80
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 2" Ips.
$19,848.95
1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
$2,844.67
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 Awg Stranded, #10 - #1 Awg Solid Copper; Nut Torque: 275 In-LBS
$147.91
Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2" Ips.
$8,137.03
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 4" Ips.
Total Availability: Out of Stock
$23,680.69
The UGB2/0-414-6 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 6 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$27.94
The UGB2/0-414-12 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 12 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$54.03
20
Popularity
Default