0T63FT3 - X13420832001

Abb

  • $244.61 (Each)
  • $244.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T63FT3
Manufacturer
Abb
Manufacturer's Part Number
OT63FT3
Description
X13420832001
3 Pole, 60 Amps Rated At 600 Vac, Ul 508, Door Mounted Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
804325415613 / 6417019393186 / 00804325415613
Weight per unit
617 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.61 (Each)
Resources
Images
 
 
0T63FT3 - Small Image
 
0T63FT3 - Large Image
Other Links
 
 
0T63FT3 - Other
Attachments
 
 
0T63FT3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
Long Description
3 pole, 60 amps rated at 600 VAC, UL 508, door mounted open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Description
X13420832001
Product Type
3P 60A UL508 NF Door Mount SW
extra long description
ABB OT63FT3 3P 60A UL508 NF DOOR MO
Manufacturer Information
Manufacturers Part Number
OT63FT3
Brand
ABB
GTIN
00804325415613
UPC
804325415613
Taxonomies, Classifications, and Categories
Type
Circuit Breaker Enclosure
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
617
Carton
1
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
standard
RoHs, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat