XCBCN4 - CKT BRKR Encl

Adalet-PLM

  • $2011.95 (Each)
  • $2,011.95 (Each)
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
XCBCN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBC N4
Description
CKT BRKR Encl
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Enclosures
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
781063155400 / 00781063155400
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,011.95 (Each)
Resources
Attachments
 
 
XCBCN4 - Specification Sheet
Images
 
 
XCBCN4 - Small Image
 
XCBCN4 - Large Image
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
COPPER FREE CAST ALUMINUM ALLOY
Descriptions
Long Description
CIRCUIT BREAKER ENCLOSURE, DUST IGNITION PROOF, EXPLOSION PROOF TYPE; COPPER FREE CAST ALUMINUM ALLOY MATERIAL; XCBC-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER USED ON; UL APPROVAL; CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9 ENCLOSURE
Commodity Description
3 POLE CIRCUIT BREAKER ENCLOSURES
Product Type
Circuit Breaker Enclosure
Description
CKT BRKR ENCL
extra long description
COPPER-FREE CAST ALUMINUM ALLOY MATERIAL; EXPLOSIONPROOF CIRCUIT BREAKER USED ON; CSA C22.2, UL (CANADA AND US), UL 1203/50 APPROVAL; CLASS I DIV1 GROUPS C D, CLASS II GROUPS E F G, CLASS III, NEMA TYPE 4 ENCLOSURE; 3 BREAKER POLE(S); OVERALL DIMENSION 21-5/8 INCH LENGTH X 9 INCH WIDTH; BREAKER FRAME SIZE 225/250; TRIP RANGE 70 TO 250
Additional Information
Breaker Voltage Rating
600 VAC, 250 VDC
breaker current rating
70 TO 250 AMPERE
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBC N4
GTIN
00781063155400
UPC
781063155400
Taxonomies, Classifications, and Categories
Type
DUST IGNITION PROOF, EXPLOSION PROOF
Packaging
Weight per each
47
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, NEMA 7/9
Approval
UL
Used On
XCBC-N4 SERIES THERMAL MAGNETIC MOLDED CASE CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XCBCN4.
Jump To:

Cross Referenced

These items are similar to XCBCN4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCBCN4 Adalet 00781063155400
AEEB Appleton Electric 00781381856218
B7CC Killark 00783936015903
NEEB O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat