71A6552001 - 1000W MH 5-Tap Bal

Advance

  • $173.99 (Each)
  • $173.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A6552001
Manufacturer
Advance
Manufacturer's Part Number
486514
Description
1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087111833 / 00781087111833
Weight per unit
25.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.99 (Each)
Resources
Specifications Sheets
 
 
71A6552001 - Specification Sheet
Images
 
 
71A6552001 - Small Image
 
71A6552001 - Large Image
Attachments
 
 
71A6552001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277/480 V
Ballast Type
Magnetic HID
Wattage
1000 W
Current Rating
4.96 A;3.84 A;2.77 A;2.35 A;1.37 A
Number of Lamps
1
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
5.6 in
Height
4.3 in
Length
0.24
Descriptions
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg
Short Description
Magnetic HID Kit, Probe, 1000 W
Special Features
M47 ANSI
Description
1000W MH 5-TAP BAL
extra long description
ADV 486514 MH BAL 1000W M47 5-TAP K
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+90 °C (Capacitor)
Made in USA
yes
Ballast Factor
1
Power Rating
1000
ANSI Code
M47
dimmable
No
Manufacturer Information
Manufacturers Part Number
486514
Brand
Signify Electronics
GTIN
00781087111833
UPC
781087111833
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
11.762 kg
Weight per each
25.96
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat