71A8743001 - 1000W H.P.S. 480V Bal

Advance

  • $567.55 (Each)
  • $567.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A8743001
Manufacturer
Advance
Manufacturer's Part Number
193540
Description
1000W H.P.S. 480V Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087874318 / 00781087874318
Weight per unit
30.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$567.55 (Each)
Resources
Images
 
 
71A8743001 - Small Image
 
71A8743001 - Large Image
Attachments
 
 
71A8743001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
480
Lamp Type
HPS
Dimensions and Weight
Length
0.24
Width
1.69
Height
23.23
Descriptions
Product Type
HPS Bal 1000W S52 480V Kit
Description
1000W H.P.S. 480V BAL
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
extra long description
ADV 193540 HPS BAL 1000W S52 480V K
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1000
dimmable
No
start type
Pulse
ANSI Code
S52
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193540
GTIN
00781087874318
UPC
781087874318
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
30.28
Weight per each
30.28
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat