ICN2P32N35I - 2-F32T8 120/277V Elec Bal

Advance

  • $22.10 (Each)
  • $22.10 (Each)

  • $221.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2P32N35I
Manufacturer
Advance
Manufacturer's Part Number
196865
Description
2-F32T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087069127 / 00781087069127
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.10 (Each)
Standard Packaging
$221.00 (Per 10)
Resources
Specifications Sheets
 
 
ICN2P32N35I - Specification Sheet
Images
 
 
ICN2P32N35I - Small Image
 
ICN2P32N35I - Large Image
 
ICN2P32N35I - Small Image
 
ICN2P32N35I - Large Image
Attachments
 
 
ICN2P32N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Current Rating
0.49 A
Voltage Rating
120 to 277 V ac
Number of Lamps
2
Lamp Type
T8 RAPID START
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Height
1 in
Width
1.3 in
Descriptions
Long Description
Fluorescent Ballast, Instant, 32 W, 120 to 277 V ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 kg/EA
Product Type
Fluorescent Ballast
Features
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade
Description
2-F32T8 120/277V ELEC BAL
extra long description
ADV 196865 ELE BALLAST (2) F32T8 12
Additional Information
start type
Instant Start
For Bulb Type
T8 Rapid Start
Ballast Factor
0.89
Power Factor
0.98
total harmonic distortion
10 %
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;FCC;RoHS Compliant;NEMA
Made in USA
yes
Output Type
FIXED
Manufacturer Information
Manufacturers Part Number
196865
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087069127
UPC
781087069127
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.350 kg/EA
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat