AS50MBG - Finish Kit For As50

Air King

  • $10.97 (Each)
  • $10.97 (Each)

  • $65.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS50MBG
Manufacturer
Air King
Manufacturer's Part Number
AS50MBG
Description
Finish Kit For As50
Exhaust Fan Motor, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162253613 / 00083162253613
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Standard Packaging
$65.82 (Per 6)
Resources
Other Links
 
 
AS50MBG - Other
 
AS50MBG - Other
Attachments
 
 
AS50MBG - Specification Sheet
Images
 
 
AS50MBG - Small Image
 
AS50MBG - Large Image
Brochures
 
 
AS50MBG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FINISH KIT FOR AS50
Product Type
Exhaust Fan Motor
Features
AS50MBG Air King Exhaust Fan Motor & Blower AssemblyWith Motor, Bracket, Fan Blade & GrillUse with Air King AS50 Exhaust Fans.
Long Description
Exhaust Fan Motor, 2.7 lb
Short Description
Air King Exhaust Fan Motor, Blower Assembly & Grill Only
extra long description
AIR AS50MBG 50 CFM, 3.0 Sones, Cont
Additional Information
for use with
Exhaust Fan
package quantity
1 CA;6 PK
Manufacturer Information
Manufacturers Part Number
AS50MBG
Brand
Air King
GTIN
00083162253613
UPC
083162253613
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Contractor Pack Motor, Blade, and Grill
Packaging
Weight
2.7 lb
Weight per each
2.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Title 24 Compliant, UL listed for installation over a tub or shower on a GFCI circuit
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat