5249 - BX Steel 10-3 250FT Coil (AC90)

Flexible Conduit

  • $1.57 (Per Foot)
  • $1.57 (Per Foot)

  • $1,565.90 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5249
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1408N32-00
Description
BX Steel 10-3 250FT Coil (AC90)
10-3 Solid Black, Red, White - Ac-90® Black Interlocked Galvanized Steel Armor W/Phase Id - Type Ac - 125' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680201829 / 0077680201829 / 00077680201829
Weight per unit
38.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.57 (Per Foot)
Carton
$1.57 (Per Foot)
Resources
Images
 
 
5249 - Large Image
 
5249 - Large Image
 
5249 - Small Image
 
5249 - Large Image
Attachments
 
 
5249 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Color
Black
Finish
Black Paint
Conductor Material
Copper
Dimensions and Weight
Length
125
Descriptions
Long Description
10-3 Solid Black, Red, White - AC-90® Black Interlocked Galvanized Steel Armor w/Phase ID - Type AC - 125' Coil
Description
BX STEEL 10-3 250FT COIL (AC90)
Features
AC-90® Cables from Atkore, sometimes referred to as BX cable, are a commercial wiring method favored by installers for their flexible interlocked steel armor, which provides mechanical protection. These versatile 600V cables with THHN conductors have certain construction limitations due to the inception and design of UL Standard 4 over 100 years ago. The UL Standard allows for 2, 3, or 4 conductors, individually wrapped with moisture-resistant, fire-retardant paper and twisted from 14 AWG to 1 AWG. Type AC
Product Type
*10-3 Acs 125C
extra long description
AFC 1408N32-00 *10-3 ACS 125C
Short Description
*10-3 ACS 125C
Additional Information
Inside Diameter
0.4
outside diameter
0.6
gauge
10 AWG
Bend Radius
9.0
Manufacturer Information
sub brand
AC-90®
Brand
Flexible Conduit
Manufacturers Part Number
1408N32-00
GTIN
00077680201829
UPC
077680201829
Taxonomies, Classifications, and Categories
Type
AC-90® Steel Armored Cable Type AC
Category Description
BX & MC
Trade Size
Trade Size
10-3
Packaging
Weight
0.306
Weight per foot
38.3
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat