55094202 - 1/2" NM L/T 1000' Reel

Flexible Conduit

  • $1.78 (Per Foot)
  • $1.78 (Per Foot)

  • $177.66 (Per 100 Feet)

  • $1,776.60 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55094202
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094202
Description
1/2" NM L/T 1000' Reel
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 0.622 to 0.642 In Conduit Inner Diameter, 0.82 to 0.84 In Conduit Outer Diameter, Made In Usa, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 1000 FT/RL Package Quantity, Non-Metallic Special Features, Csa Certified;Ul Listed, Type NM Style, 1/2 In Trade Size, 13 LB/100 FT W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042744 / 00032886042744
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.78 (Per Foot)
Carton
$1,776.60 (Per 1,000 Feet)
Resources
Images
 
 
55094202 - Small Image
 
55094202 - Large Image
 
55094202 - Small Image
 
55094202 - Large Image
Attachments
 
 
55094202 - Specification Sheet
Specifications Sheets
 
 
55094202 - Specification Sheet
Other Links
 
 
55094202 - Other
 
55094202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Style
Type NM
Color
Gray
Dimensions and Weight
Length
1000
Descriptions
Description
1/2" NM L/T 1000' REEL
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Short Description
Liquid Tight Conduit, 5509, 1/2 in, 1000 FT/RL
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 0.622 to 0.642 in Conduit Inner Diameter, 0.82 to 0.84 in Conduit Outer Diameter, Made in USA, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 1000 FT/RL Package Quantity, Non-Metallic Special Features, CSA Certified;UL Listed, Type NM Style, 1/2 in Trade Size, 13 lb/100 ft W
Special Features
Non-Metallic
extra long description
SWC 55094202 LTNM 1/2" Gy 1000R
Additional Information
Minimum Operating Temperature
-30°C;-22°F
Conduit Outer Diameter
0.82 to 0.84 in
Conduit Inner Diameter
0.622 to 0.642 in
Model/Series
5509
Maximum Operating Temperature
+80°C;+140°F
Standards Met
UL Listed;CSA Certified
package quantity
1000 FT/RL
Made in USA
yes
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094202
GTIN
00032886042744
UPC
032886042744
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100 ft
Weight per foot
0.13
Carton
1000
Uses, Certifications, and Standards
Application
Hazardous Locations;Elevator;Dumbwaiters;Escalators;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat