ALF112 - 1-1/2" Alu Flexible Conduit

Flexible Conduit

  • $3.32 (Per Foot)
  • $3.32 (Per Foot)

  • $83.07 (Per 25 Feet)

  • $332.28 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF112
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092701
Description
1-1/2" Alu Flexible Conduit
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 25 FT Length, Aluminum, 7.5 In Bend Radius, 31 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042812 / 00032886042812
Weight per unit
0.36 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.32 (Per Foot)
Reel
$83.07 (Per 25 Feet)
Resources
Images
 
 
ALF112 - Large Image
 
ALF112 - Small Image
 
ALF112 - Large Image
Attachments
 
 
ALF112 - Specification Sheet
Other Links
 
 
ALF112 - Other
 
ALF112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
25 ft
Diameter
1-1/2"
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 25 ft Length, Aluminum, 7.5 in Bend Radius, 31 lb/100 ft
Short Description
Flexible Conduit, 1-1/2 in x 25 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1-1/2" ALU FLEXIBLE CONDUIT
extra long description
SWC 55092701 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
1.85 to 1.95 in
Conduit Inner Diameter
1.5 to 1.575 in
Bend Radius
7.5 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
25 CT
Made in USA
yes
outside diameter
1900
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092701
GTIN
00032886042812
UPC
032886042812
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
31 lb/100 ft
Weight per foot
0.36
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat