LT114 - 1-1/4" Met L/T, Non Ul 50'

Flexible Conduit

  • $3.50 (Per Foot)
  • $3.50 (Per Foot)

  • $174.96 (Per 50 Feet)

  • $349.92 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT114
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107002
Description
1-1/4" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, Extra Flexible Style, 200 FT Length, Galvanized, Gray, 8 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043062 / 00032886043062
Weight per unit
0.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.50 (Per Foot)
Reel
$174.96 (Per 50 Feet)
Resources
Images
 
 
LT114 - Small Image
 
LT114 - Large Image
Attachments
 
 
LT114 - Specification Sheet
Other Links
 
 
LT114 - Other
 
LT114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Extra Flexible
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
200 ft
Diameter
1-1/4"
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Extra Flexible Style, 200 ft Length, Galvanized, Gray, 8 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/4" PVC, Gray, 50'Coil
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
1-1/4" MET L/T, NON UL 50'
extra long description
SWC 55107002 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
1.63 to 1.66 in
Conduit Inner Diameter
1.38 to 1.41 in
Bend Radius
8 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant
package quantity
50 RE
Made in USA
yes
outside diameter
1645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107002
GTIN
00032886043062
UPC
032886043062
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
73 lb/100 ft
Weight per foot
0.6
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat