LT114NM - 1-1/4" NM L/T 100' Coil

Flexible Conduit

  • $2.91 (Per Foot)
  • $2.91 (Per Foot)

  • $290.64 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT114NM
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094501
Description
1-1/4" NM L/T 100' Coil
1 1/4" Ultratite Flexible Nonmetallic Conduit Gray 50 FT
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042782 / 00032886042782
Weight per unit
0.36 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.91 (Per Foot)
Reel
$290.64 (Per 100 Feet)
Resources
Images
 
 
LT114NM - Small Image
 
LT114NM - Large Image
Attachments
 
 
LT114NM - Specification Sheet
Other Links
 
 
LT114NM - Other
 
LT114NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1-1/4"
Length
50
Descriptions
Description
1-1/4" NM L/T 100' COIL
extra long description
SWC 55094501 LTNM 1 1/4" Gy 50Cn
Product Type
LTNM 1 1/4" Gy 50CN
similar brands
Sealtite®
Long Description
1 1/4" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 50 FT
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
outside diameter
1645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094501
GTIN
00032886042782
UPC
032886042782
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1-1/4
Packaging
Weight per foot
0.36
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat