LT12NM1000 - 1/2" NM L/T 1000' Reel

Flexible Conduit

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $75.83 (Per 100 Feet)

  • $758.30 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12NM1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094202
Description
1/2" NM L/T 1000' Reel
1/2" Ultratite Flexible Nonmetallic Conduit Gray 1000 FT
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042744 / 00032886042744
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Reel
$758.30 (Per 1,000 Feet)
Resources
Images
 
 
LT12NM1000 - Small Image
 
LT12NM1000 - Large Image
Attachments
 
 
LT12NM1000 - Specification Sheet
Other Links
 
 
LT12NM1000 - Other
 
LT12NM1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 55094202 LTNM 1/2" Gy 1000R
Product Type
LTNM 1/2" Gy 1000R
similar brands
Sealtite®
Long Description
1/2" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 1000 FT
Description
1/2" NM L/T 1000' REEL
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094202
GTIN
00032886042744
UPC
032886042744
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per foot
0.13
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat