LT212 - 2-1/2" Met L/T, Non Ul 25'

Flexible Conduit

  • $12.83 (Per Foot)
  • $12.83 (Per Foot)

  • $320.70 (Per 25 Feet)

  • $1,282.79 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT212
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107301
Description
2-1/2" Met L/T, Non Ul 25'
Liquidtight Flexible Conduit, 2-1/2 In Trade Size, 2.84 to 2.875 In Conduit Outer Diameter, 2.48 to 2.505 In Conduit Inner Diameter, Titan(R) Ef Style, 25 FT Length, Galvanized, Gray, 15 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043123 / 00032886043123
Weight per unit
1.37 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.83 (Per Foot)
Reel
$320.70 (Per 25 Feet)
Resources
Images
 
 
LT212 - Small Image
 
LT212 - Large Image
Attachments
 
 
LT212 - Specification Sheet
Other Links
 
 
LT212 - Other
 
LT212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
25 ft
Diameter
2-1/2"
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 2-1/2 in Trade Size, 2.84 to 2.875 in Conduit Outer Diameter, 2.48 to 2.505 in Conduit Inner Diameter, Titan(R) EF Style, 25 ft Length, Galvanized, Gray, 15 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 156 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 2-1/2 in x 25 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
2-1/2" MET L/T, NON UL 25'
extra long description
SWC 55107301 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
2.84 to 2.875 in
Conduit Inner Diameter
2.48 to 2.505 in
Bend Radius
15 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
25 CX
Made in USA
yes
outside diameter
2757
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107301
GTIN
00032886043123
UPC
032886043123
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
156 lb/100 ft
Weight per foot
1.37
Carton
25
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat