MC123STWG - 12/3 WG MC STR BK/WH/RD/GN Alu Armor 250'

Flexible Conduit

  • $1.52 (Per Foot)
  • $1.52 (Per Foot)

  • $379.78 (Per 250 Feet)

  • $1,519.13 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123STWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69115401
Description
12/3 WG MC STR BK/WH/RD/GN Alu Armor 250'
Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, Red and Green, 3 Conductors, 250 FT Overall Length, 0.537 In Outside Diameter, +90 °C Operating Temperature, 137 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347658 / 00032886347658
Weight per unit
0.134 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.52 (Per Foot)
Carton
$379.78 (Per 250 Feet)
Resources
Images
 
 
MC123STWG - Large Image
 
MC123STWG - Small Image
 
MC123STWG - Video
Attachments
 
 
MC123STWG - Specification Sheet
Other Links
 
 
MC123STWG - Other
 
MC123STWG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White;Red;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, Red and Green, 3 Conductors, 250 ft Overall Length, 0.537 in Outside Diameter, +90 °C Operating Temperature, 137 lb/mft
Short Description
Aluminum Armored Conductor, Stranded, 12/3 AWG with ground, PVC Jacket, 250 ft
extra long description
SWC 69115401 Armorlite Type MC
Description
12/3 WG MC STR BK/WH/RD/GN ALU ARMOR 250'
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
0.537 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69115401
GTIN
00032886347658
UPC
032886347658
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
137 lb/mft
Package Type
Coil
Weight per foot
0.134
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat