6DUPLEX500 - 6DUP Shepherd 500'

Aluminum

  • $0.58 (Per Foot)
  • $0.58 (Per Foot)

  • $292.30 (Per 500 Feet)

  • $584.60 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6DUPLEX500
Manufacturer
Aluminum
Manufacturer's Part Number
10465303
Description
6DUP Shepherd 500'
6-7 Al Dupx Shepherd/XLP
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000101
Weight per unit
0.077 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.58 (Per Foot)
Reel
$292.30 (Per 500 Feet)
Resources
Attachments
 
 
6DUPLEX500 - Specification Sheet
Images
 
 
6DUPLEX500 - Small Image
 
6DUPLEX500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
6 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Descriptions
Product Type
Service Drop Cable
Description
6DUP SHEPHERD 500'
Long Description
SERVICE DROP CABLE, ALUMINUM CONDUCTOR MATERIAL; 1 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT COIL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; DUPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S)
extra long description
ALUMINUM CONDUCTOR MATERIAL; 1 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT COIL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; DUPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME SHEPHERD; CURRENT RATING 85 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 75 LB PER 1000 FT
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Applicable Standard ANSI/ICEA S-76-474; Trade Name Shepherd; Current Rating 85 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 75 Lb per 1000 Ft
Additional Information
Number of Neutral Conductors
1
Packaging
500 FT COIL
Neutral Conductor Size
6 AWG
Voltage
600 V
Temperature
90 DEG C
Type Code
Duplex, ACSR
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
10465303
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per foot
0.077
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat