4SDVBEKPL - 4S BRKT Box Ecntrc Ko 2-1/8DP

Appozgcomm

  • $17.94 (Each)
  • $17.94 (Each)

  • $448.50 (Per 25)

  • $1,794.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SDVBEKPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SDVB-EK-PL
Description
4S BRKT Box Ecntrc Ko 2-1/8DP
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771271 / 00687855771271
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.94 (Each)
Carton
$448.50 (Per 25)
Resources
Images
 
 
4SDVBEKPL - Small Image
 
4SDVBEKPL - Large Image
 
4SDVBEKPL - Large Image
Attachments
 
 
4SDVBEKPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
2-1/8 in
Size
4 X 4 X 2.125
Descriptions
Description
4S BRKT BOX ECNTRC KO 2-1/8DP
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 30.3 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 47.17 lb/100
Short Description
4" Square Outlet Box, 2-1/8" D, 1 Gang, Ecentric KO , Bracket
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SDVB-EK-PL BX 4 IN SQ 2-1/8 DP
Also Known As...
1900 Box
4" Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
14
Mounting Type
Vertical Mount
package quantity
25 PK
number of outlet
13
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4SDVB-EK-PL
GTIN
00687855771271
UPC
687855771271
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
47.17 lb/100;104 kg/100
Weight per each
0.99
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat