BH500 - 1/4" Beam Clamp

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH500
Manufacturer
Appleton
Manufacturer's Part Number
BH-500
Description
1/4" Beam Clamp
Beam Clamp, Material: Malleable Iron, Maximum Load: 335 LB, Maximum Jaw Opening: 0.94 In, Finish: Hot Dipped Galvanized, Length: 1.63 In, Width: 1 In, Set Screw: 1/4-20, Jaw Width: 0.88 In, Standard: Csa 065178, C22.2 No. 18.4, , For Provid
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781381156707 / 00781381156707
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BH500 - Small Image
 
BH500 - Large Image
Attachments
 
 
BH500 - Specification Sheet
Other Links
 
 
BH500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Width
1
Length
1.63
Descriptions
Product Type
1 In Beam Clamp
Description
1/4" BEAM CLAMP
Long Description
Beam Clamp, Material: Malleable Iron, Maximum Load: 335 LB, Maximum Jaw Opening: 0.94 IN, Finish: Hot Dipped Galvanized, Length: 1.63 IN, Width: 1 IN, Set Screw: 1/4-20, Jaw Width: 0.88 IN, Standard: CSA 065178, C22.2 No. 18.4,, For Provid
extra long description
APP BH-500 1 IN BEAM CLAMP
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BH-500
GTIN
00781381156707
UPC
781381156707
Taxonomies, Classifications, and Categories
Type
BEAM CLAMP
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.24
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA 065178, C22.2 No. 18.4,
Application
For Provides Support For Conduit Hanging Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat