B44 - 4"X4" Standoff Bracket

Arlington

  • $2.67 (Each)
  • $2.67 (Each)

  • $66.86 (Per 25)

  • $267.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44
Manufacturer
Arlington
Manufacturer's Part Number
B44
Description
4"X4" Standoff Bracket
Standoff Bracket, Steel, Silver, 0.265 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121306 - Switch box
UPC/GTIN
018997001016 / 00018997001016
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$66.86 (Per 25)
Resources
Specifications Sheets
 
 
B44 - Specification Sheet
Images
 
 
B44 - Small Image
 
B44 - Large Image
 
B44 - Large Image
 
B44 - Video
Attachments
 
 
B44 - Specification Sheet
Other Links
 
 
B44 - Other
 
B44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.500) x W(3.770) x H(2.100)
Descriptions
extra long description
ARL B44 STAND OFF BRACKET 4X4
Description
4"X4" STANDOFF BRACKET
Short Description
Standoff Bracket, Steel, Silver
Product Type
Standoff Bracket
Long Description
Standoff Bracket, Steel, Silver, 0.265 lb/EA
Features
Steel stand-off bracket. provides box support independent of conduit. 20 gauge steel. supports 4x4 metal box installed with raceway of any kind.
Special Features
Installs with raceway of any kind.
Additional Information
package quantity
1 ct
Standards Met
ECCN EAR99;NEC 2008;NEC Articles 300.11 A;NEC Articles 314.23 A;NEC Articles B
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
B44
sub brand
Installs with raceway of any kind.
GTIN
00018997001016
UPC
018997001016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.265 lb/EA
Weight per each
0.265
Carton
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat