FBRS415 - Ceiling Box & Brace

Arlington

  • $23.49 (Each)
  • $23.49 (Each)

  • $234.88 (Per 10)

  • $2,348.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBRS415
Manufacturer
Arlington
Manufacturer's Part Number
FBRS415
Description
Ceiling Box & Brace
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997722508 / 00018997722508
Weight per unit
1.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.49 (Each)
Carton
$234.88 (Per 10)
Resources
Other Links
 
 
FBRS415 - Other
 
FBRS415 - Other
Images
 
 
FBRS415 - Large Image
 
FBRS415 - Small Image
 
FBRS415 - Large Image
Attachments
 
 
FBRS415 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.658) x W(4.000) x H(24.00)
Descriptions
Description
CEILING BOX & BRACE
extra long description
ARL FBRS415 CEILING BOX and BRACE
Product Type
Fan Mounting Box
Ceiling Box
Long Description
Ceiling Box, Steel, 4.000 in Overall Width, 2.674 in Overall Height, 1.775 lb/EA
Short Description
Ceiling Box, Steel, 2.674 in (H)
Special Features
Includes Box/Bracket, Screws To Adjust Box Position
Additional Information
for use with
Fan and Fixture
Standards Met
ECCN:EAR99 Certifications
Overall Width
4.000 in
Overall Height
2.674 in
includes
Box/Bracket, Screws to Adjust Box Position
package quantity
1 Unit PK;10 Standard PK
Knockouts
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBRS415
GTIN
00018997722508
UPC
018997722508
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight
1.775 lb/EA
Weight per each
1.775
Carton
10
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat