PFM43LED - 43W 120/277 Led Flood

Atlas

  • $259.93 (Each)
  • $259.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFM43LED
Manufacturer
Atlas
Manufacturer's Part Number
PFM43LED
Description
43W 120/277 Led Flood
Led Flood Light, 43 W, 120/208/240/277 V, 700 Ma, 200000 H Average Life, 4398 LM Brightness (Lumens), 9.36 In Length, 6.50 In Width, 10.35 In Height, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
765364010750 / 00765364010750
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.93 (Each)
Resources
Specifications Sheets
 
 
PFM43LED - Specification Sheet
Images
 
 
PFM43LED - Large Image
 
PFM43LED - Large Image
Attachments
 
 
PFM43LED - Specification Sheet
Other Links
 
 
PFM43LED - Other
Brochures
 
 
PFM43LED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
43 W
Current Rating
700 mA
Voltage Rating
120/208/240/277
Lamp Type
LED
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Finish
Fluorescent industrial lighting fixture
Dimensions and Weight
Length
9.36 in
Width
6.50 in
Height
10.35 in
Size
Fluorescent industrial lighting fixture
Descriptions
Product Type
Led Flood
Led Flood Light
Description
43W 120/277 LED FLOOD
Long Description
LED Flood Light, 43 W, 120/208/240/277 V, 700 mA, 200000 h Average Life, 4398 lm Brightness (Lumens), 9.36 in Length, 6.50 in Width, 10.35 in Height, 5 yr Warranty
Features
The Optic Flood Lights From Atlas Lighting Products Are the Most Powerful Led Flood Lights Available in the Market Today. Using Optical Grade Individual Acrylic Lenses That Deliver More Lumens To the Desired Target, They Guarantee More Footcandles, Less Glare and Less Wasted Light.
Short Description
LED Flood Light 43 W, 120/208/240/277 V, 700 mA, 4398 lm, LED
Special Features
Utilizes Individual Lenses For Maximum Light Intensity;Lenses Made Of Optical Grade Acrylic;Patent-Pending Thermal Stacking System;Ul Listed For Wet Locations;Lighting Facts Certified
extra long description
ATLAS PFM43LED 43 WATT LED POWER FL
Additional Information
average life
200000 h
Brightness (Lumens)
4398 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
lumens
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
LED
Base
Slipfitter
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
PFM43LED
GTIN
00765364010750
UPC
765364010750
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED flood light
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Commercial and Industrial
Mounting
SLIPFITTER
standard
UL, DLC, Lighting Facts
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat