10104SC - Encl 10X10X4 SC N1 Enclosure

Eaton

  • $30.04 (Each)
  • $30.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10104SC
Manufacturer
Eaton
Manufacturer's Part Number
10104 SC
Description
Encl 10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051224306 / 00782051224306
Weight per unit
6.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.04 (Each)
Resources
Specifications Sheets
 
 
10104SC - Specification Sheet
 
10104SC - Specification Sheet
Attachments
 
 
10104SC - Specification Sheet
Images
 
 
10104SC - Large Image
 
10104SC - Large Image
Other Links
 
 
10104SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL 10X10X4 SC N1 ENCLOSURE
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 12 Knockouts
Short Description
Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 10104 SC SC ENC W/ KO 10X10X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Knockouts
Yes
Number of Knockouts
12
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
10 in;254 mm
dimensions
4.0000 IN X 10.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10104 SC
GTIN
00782051224306
UPC
782051224306
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
6.404
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat