9A2130 - Cbty Grounding Clamp/Guide, #6 Awg to 250MCM

Eaton

  • $141.12 (Each)
  • $141.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A2130
Manufacturer
Eaton
Manufacturer's Part Number
9A-2130
Description
Cbty Grounding Clamp/Guide, #6 Awg to 250MCM
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made In Usa, Culus Listed;Ul Listed, #6 Awg to 250 MCM Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011302597 / 00781011302597
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.12 (Each)
Resources
Attachments
 
 
9A2130 - Specification Sheet
Images
 
 
9A2130 - Large Image
 
9A2130 - Small Image
 
9A2130 - Large Image
Other Links
 
 
9A2130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s B-Line series cable tray is UL(R) classified as to its suitability as an equipment grounding conductor. If a separate conductor for additional grounding capability is desired, B-Line offers this clamp for bolting the conductor at least once to each cable tray section.
Product Type
Grounding Clamp
Long Description
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made in USA, cULus Listed;UL Listed, #6 AWG to 250 MCM Trade Size
Short Description
Grounding Clamp, #6 AWG to 250 MCM, 1 CT
Description
CBTY GROUNDING CLAMP/GUIDE, #6 AWG TO 250MCM
extra long description
B-LINE 9A-2130 9A-2130 GRND CLMP
Additional Information
Color/Finish
Tin Plated
for use with
Grounding Conductor
Standards Met
cULus Listed;UL Listed
package quantity
1 ct
Made in USA
yes
dimensions
3.1850 IN X 2.1500 IN X 0.8750 IN
Manufacturer Information
Manufacturers Part Number
9A-2130
Brand
Eaton
GTIN
00781011302597
UPC
781011302597
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Trade Size
Trade Size
#6 AWG to 250 MCM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat