ATR14X120ZN - BLTF 1/4X120" ZN PLT All Thread Rod

Eaton

  • $18.73 (Per 10 Feet)
  • $1.87 (Per Foot)

  • $18.73 (Per 10 Feet)

  • $187.32 (Per 100 Feet)

  • $936.60 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR14X120ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/4X120 ZN
Description
BLTF 1/4X120" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 120" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690151 / 00781011690151
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.87 (Per Foot)
Carton
$18.73 (Per 10 Feet)
Standard Packaging
$936.60 (Per 500 Feet)
Resources
Attachments
 
 
ATR14X120ZN - Specification Sheet
Images
 
 
ATR14X120ZN - Large Image
Other Links
 
 
ATR14X120ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 In-20 TPI
Descriptions
Product Type
All Threaded Rod, 1/4"-20 Thread, 120" Len, ZN PLTD
Description
BLTD 1/4" X 10' ALL THREAD ROD
extra long description
B-LINE ATR, 1/4X120 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 120" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length
Special Features
Length 120 In, Load Capacity 240 Lb, Thread Series UNCR, Weight 1.2 Lb
Additional Information
dimensions
X X 120.0000 IN
Manufacturer Information
Manufacturers Part Number
ATR, 1/4X120 ZN
Brand
Eaton
GTIN
00781011690151
UPC
781011690151
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
10
Packaging
Weight per foot
0.12
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCom
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat