B24SH240GLV - BLTD 1-5/8X1-5/8X240 GLV Short SLT CHNL

Eaton

  • $87.07 (Per 20 Feet)
  • $4.35 (Per Foot)

  • $87.07 (Per 20 Feet)

  • $435.37 (Per 100 Feet)

  • $2,176.85 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B24SH240GLV
Manufacturer
Eaton
Manufacturer's Part Number
B24SH-240GLV
Description
BLTD 1-5/8X1-5/8X240 GLV Short SLT CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011222352 / 00781011222352
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$4.35 (Per Foot)
Carton
$87.07 (Per 20 Feet)
Standard Packaging
$2,176.85 (Per 500 Feet)
Resources
Attachments
 
 
B24SH240GLV - Specification Sheet
Images
 
 
B24SH240GLV - Large Image
Other Links
 
 
B24SH240GLV - Other
 
B24SH240GLV - Other
Tech Bulletins
 
 
B24SH240GLV - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
20 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 240
extra long description
B-LINE B24SH-240GLV CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Special Features
2 In Center Spacing
similar brands
Unistrut
Description
BLTD 1-5/8X1-5/8X240 GLV SHORT SLT CHNL
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
14
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B24SH-240GLV
GTIN
00781011222352
UPC
781011222352
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
minimum qty
20
Packaging
Weight
1.34 Lb/Ft
Weight per foot
1.43
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat