BB20 - SPRG 2G CVR PLT MNT BRKT

Eaton

  • $4.08 (Each)
  • $4.08 (Each)

  • $40.84 (Per 10)

  • $408.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB20
Manufacturer
Eaton
Manufacturer's Part Number
BB20
Description
SPRG 2G CVR PLT MNT BRKT
Bracket, Zinc Phosphate, Steel, Cover Plate Mounting Bracket Style, 0.07 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011181307 / 00781011181307
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.08 (Each)
Carton
$4.08 (Each)
Standard Packaging
$40.84 (Per 10)
Resources
Attachments
 
 
BB20 - Specification Sheet
Images
 
 
BB20 - Small Image
 
BB20 - Large Image
 
BB20 - Large Image
Other Links
 
 
BB20 - Other
 
BB20 - Other
Brochures
 
 
BB20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Style
Cover Plate Mounting Bracket
Descriptions
Description
SPRG 2G CVR PLT MNT BRKT
Product Type
Bracket
Short Description
Bracket, Double Gang
Long Description
Bracket, Zinc Phosphate, Steel, Cover Plate Mounting Bracket Style, 0.07 lb
extra long description
B-LINE BB20 BRKT, DBL GANG
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Maximum Drywall Thickness 1-1/4 In
Additional Information
Standards Met
cULus Listed
package quantity
10 PK
Made in USA
yes
dimensions
4.0000 IN X 0.2940 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
BB20
Brand
Eaton
GTIN
00781011181307
UPC
781011181307
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
COVER PLATE
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Provides Attachment Base For Low Voltage Outlets
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat