M21187C342YL - Heat Shrink Labels, 0.187" Dia X 7', BK/Yl

Brady®

  • $68.38 (Each)
  • $68.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21187C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342-YL
Description
Heat Shrink Labels, 0.187" Dia X 7', BK/Yl
BMP21 Series Permasleeve Polyolefin Wire Marking Sleeves, Black On Yellow, 0.187 " Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473930622 / 00754473930622
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.38 (Each)
Resources
Attachments
 
 
M21187C342YL - Specification Sheet
Images
 
 
M21187C342YL - Small Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
Other Links
 
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
Brochures
 
 
M21187C342YL - Brochure
Tech Bulletins
 
 
M21187C342YL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on Yellow
Finish
Matte
Dimensions and Weight
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H
Length
7
Descriptions
Long Description
BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, Black on Yellow, 0.187 " Dia x 7' L
Special Features
Heat Shrink
Description
HEAT SHRINK LABELS, 0.187" DIA X 7', BK/YL
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Product Type
Cart M21 B342 .335" X 7' Permasleeve Yel
extra long description
BRADY M21-187-C-342-YL CART M21 B34
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-187-C-342-YL
GTIN
00754473930622
UPC
754473930622
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.132
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat