111S - 5" Steel Locknut

Bridgeport

  • $58.43 (Each)
  • $58.43 (Each)

  • $292.17 (Per 5)

  • $5,843.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
111S
Manufacturer
Bridgeport
Manufacturer's Part Number
111-S
Description
5" Steel Locknut
Locknut, Ul Listed, Conduit, Steel 5 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747201119 / 0781747201119 / 00781747201119
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.43 (Each)
Carton
$292.17 (Per 5)
Resources
Images
 
 
111S - Large Image
 
111S - Small Image
 
111S - Video
Attachments
 
 
111S - Specification Sheet
Other Links
 
 
111S - Other
 
111S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
5
Descriptions
Product Type
5" Ul Conduit Locknut
Description
5" STEEL LOCKNUT
extra long description
BPT 111-S 5" UL CONDUIT LOCKNUT
Long Description
Locknut, UL Listed, Conduit, Steel 5 Inch
Special Features
Heavy duty material and zinc plating thickness
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
111-S
GTIN
00781747201119
UPC
781747201119
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Locknuts
Trade Size
Trade Size
5
Packaging
Weight per each
1
Carton
5
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to fasten threaded Rigid or IMC Conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat