241DC - 3/4" Diecast Emt Set/Screw Coupling

Bridgeport

  • $0.76 (Each)
  • $0.76 (Each)

  • $19.08 (Per 25)

  • $76.34 (Per 100)

  • $190.85 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241DC
Manufacturer
Bridgeport
Manufacturer's Part Number
241-DC
Description
3/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.88 In Length, 1.19 In Diameter, 0.0916 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092410 / 0781747092410 / 00781747092410
Weight per unit
0.0916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$19.08 (Per 25)
Standard Packaging
$190.85 (Per 250)
Resources
Images
 
 
241DC - Small Image
 
241DC - Large Image
 
241DC - Large Image
 
241DC - Video
Attachments
 
 
241DC - Specification Sheet
Other Links
 
 
241DC - Other
 
241DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1.88 in
Diameter
1.19 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.88 in Length, 1.19 in Diameter, 0.0916 lb/EA
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Short Description
EMT Set Screw Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
extra long description
BPT 241-DC 3/4 SET SCREW CPLG. ZINC
Description
3/4" DIECAST EMT SET/SCREW COUPLING
Additional Information
includes
Set Screw
for use with
Aluminum or Steel Electrical Metallic Tubing
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
241-DC
GTIN
00781747092410
UPC
781747092410
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
0.0916 lb/EA
Weight per each
0.0916
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat