251MB - 3/4" Mighty-Bite Emt Connector

Bridgeport

  • $1.26 (Each)
  • $1.26 (Each)

  • $31.49 (Per 25)

  • $125.97 (Per 100)

  • $314.92 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251MB
Manufacturer
Bridgeport
Manufacturer's Part Number
251-MB
Description
3/4" Mighty-Bite Emt Connector
3/4" Dry Push-Emt® Connector
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232519 / 0781747232519 / 00781747232519
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$31.49 (Per 25)
Standard Packaging
$314.92 (Per 250)
Resources
Images
 
 
251MB - Small Image
 
251MB - Large Image
 
251MB - Video
Other Links
 
 
251MB - Other
 
251MB - Other
 
251MB - Other
Attachments
 
 
251MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Zinc Alloy body and locknut with steel internal components
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Mighty-Bite Emt Conn
Description
3/4" MIGHTY-BITE EMT CONNECTOR
extra long description
BPT 251-MB 3/4" MIGHTY-BITE EMT CON
Long Description
3/4" DRY PUSH-EMT® Connector
Special Features
Concrete Tight
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
251-MB
GTIN
00781747232519
UPC
781747232519
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.139
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
The 251-MB is used to connect a properly deburred length of EMT raceway to a box or electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Dry locations only. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat