260MSRT - 1/2" Mighty-Seal Raintight Push Steel Emt Coupling

Bridgeport

  • $2.48 (Each)
  • $2.48 (Each)

  • $62.09 (Per 25)

  • $248.35 (Per 100)

  • $620.88 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260MSRT
Manufacturer
Bridgeport
Manufacturer's Part Number
260MSRT
Description
1/2" Mighty-Seal Raintight Push Steel Emt Coupling
1/2" Raintight Push-Emt® Coupling
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747112606 / 0781747112606 / 00781747112606
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$62.09 (Per 25)
Standard Packaging
$620.88 (Per 250)
Resources
Images
 
 
260MSRT - Small Image
 
260MSRT - Large Image
 
260MSRT - Video
Other Links
 
 
260MSRT - Other
 
260MSRT - Other
 
260MSRT - Other
Attachments
 
 
260MSRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Zinc Alloy body and locknut with steel internal components
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Push-Emt MSRT Coupling
Features
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Description
1/2" MIGHTY-SEAL RAINTIGHT PUSH STEEL EMT COUPLING
extra long description
BPT 260-MSRT 1/2" PUSH-EMT MSRT COU
Long Description
1/2" Raintight PUSH-EMT® Coupling
Special Features
Concrete Tight/Raintight
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260MSRT
GTIN
00781747112606
UPC
781747112606
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.133
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Bridgeport Fittings Mighty-Seal® product line is designed to provide quick and easy raintight connection to EMT raceways. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat