268DC - 3-1/2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $34.24 (Each)
  • $34.24 (Each)

  • $205.47 (Per 6)

  • $3,424.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
268DC
Manufacturer
Bridgeport
Manufacturer's Part Number
268-DC
Description
3-1/2" Diecast Emt Concrete Tight Coupling
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092687 / 0781747092687 / 00781747092687
Weight per unit
2.966 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.24 (Each)
Carton
$205.47 (Per 6)
Resources
Images
 
 
268DC - Small Image
 
268DC - Large Image
 
268DC - Video
Attachments
 
 
268DC - Specification Sheet
Other Links
 
 
268DC - Other
 
268DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Product Type
3 1/2" Comp. CPLG.
Description
3-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description
BPT 268-DC 3 1/2" COMP. CPLG.
Long Description
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
Special Features
Concrete-Tight
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
268-DC
GTIN
00781747092687
UPC
781747092687
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
2.966
Carton
6
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat