325 - 1-1/2" Plastic Bushing

Bridgeport

  • $0.66 (Each)
  • $0.66 (Each)

  • $65.82 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
325
Manufacturer
Bridgeport
Manufacturer's Part Number
325
Description
1-1/2" Plastic Bushing
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747003256 / 0781747003256 / 00781747003256
Weight per unit
0.0183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$65.82 (Per 100)
Resources
Images
 
 
325 - Small Image
 
325 - Large Image
 
325 - Large Image
 
325 - Video
Other Links
 
 
325 - Other
 
325 - Other
Attachments
 
 
325 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-3/16 in
Height
1/2 in
Diameter
2-3/16 in
Size
1-1/2
Descriptions
Description
1-1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 in Width, 1/2 in Height, 2-3/16 in Diameter, +150 °C Operating Temperature, 0.0183 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Special Features
Rounded Surface of Bushing
Short Description
Plastic Bushing, 1-1/2 in, Gray
extra long description
BPT 325 1-1/2" PLASTIC BUSH.
Additional Information
media
Yes
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
100 PK;1 CT
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
325
GTIN
00781747003256
UPC
781747003256
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight
0.0183 lb/EA
Weight per each
0.0183
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat