810DC2 - 2" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $45.16 (Each)
  • $45.16 (Each)

  • $225.78 (Per 5)

  • $4,515.63 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
810DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
810-DC2
Description
2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 2 In Trade Size, Die-Cast Zinc Material, 4-3/4 In Length, FMC Connection, 6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158109 / 0781747158109 / 00781747158109
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.16 (Each)
Carton
$225.78 (Per 5)
Resources
Images
 
 
810DC2 - Small Image
 
810DC2 - Large Image
 
810DC2 - Large Image
 
810DC2 - Video
Attachments
 
 
810DC2 - Specification Sheet
Other Links
 
 
810DC2 - Other
 
810DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
4-3/4 in
Size
2
Descriptions
Description
2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 2 in Trade Size, Die-Cast Zinc Material, 4-3/4 in Length, FMC Connection, 6 lb/EA
Features
90 Degrees connector suitable for used to connect flexible metal conduit to box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 2 in, 90°
Special Features
With Cover
extra long description
BPT 810-DC2 2" 90 DEG CONN. ZINC
Additional Information
Connection Orientation
90°
Connection Type
FMC
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
1 CT;5 PK
Made in USA
yes
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
810-DC2
GTIN
00781747158109
UPC
781747158109
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
6 lb/EA
Weight per each
6
Carton
5
Uses, Certifications, and Standards
Application
90°Connector Suitable For Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat