RF150 - 1-1/2" Roof FLSHNG Steel

Bridgeport

  • $20.57 (Each)
  • $20.57 (Each)

  • $514.14 (Per 25)

  • $2,056.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF150
Manufacturer
Bridgeport
Manufacturer's Part Number
RF-150
Description
1-1/2" Roof FLSHNG Steel
Flashing, Roof, Galvanized, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747141057 / 0781747141057 / 00781747141057
Weight per unit
0.868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.57 (Each)
Carton
$514.14 (Per 25)
Resources
Images
 
 
RF150 - Small Image
 
RF150 - Large Image
 
RF150 - Video
Attachments
 
 
RF150 - Specification Sheet
Other Links
 
 
RF150 - Other
 
RF150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
1 1/2
Descriptions
Product Type
1-1/2" Roof Flashing
Description
1-1/2" ROOF FLSHNG STEEL
extra long description
BPT RF-150 1-1/2" ROOF FLASHING
Long Description
Flashing, Roof, Galvanized, Size 1 1/2 Inch
Special Features
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast
Additional Information
media
Yes
Cable Entry
Raised Mast entry
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RF-150
GTIN
00781747141057
UPC
781747141057
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.868
Carton
25
Uses, Certifications, and Standards
Application
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat