RWH1 - Porcelain Wire Holder, Lag Screw Mounting

Bridgeport

  • $24.36 (Each)
  • $24.36 (Each)

  • $1,218.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWH1
Manufacturer
Bridgeport
Manufacturer's Part Number
RWH-1
Description
Porcelain Wire Holder, Lag Screw Mounting
Holder, Wire, Porcelain
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747907004 / 0781747907004 / 00781747907004
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.36 (Each)
Carton
$1,218.00 (Per 50)
Resources
Images
 
 
RWH1 - Small Image
 
RWH1 - Large Image
 
RWH1 - Large Image
 
RWH1 - Video
Other Links
 
 
RWH1 - Other
 
RWH1 - Other
Attachments
 
 
RWH1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Dimensions and Weight
Size
3/8 lag screw approx.1" by 15/16
Length
5-5/8 in
Width
1-13/16 in
Descriptions
Long Description
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 in Length, 1-13/16 in Width, 1-1/4 to 3 in Cable Size
Special Features
For Service Entrance
extra long description
BPT RWH-1 REINFORCED WIRE HOLDER, 2
Description
PORCELAIN WIRE HOLDER, LAG SCREW MOUNTING
Product Type
Wire Holder
Features
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening.
Short Description
Wire Holder, 5-5/8 in, Porcelain
Additional Information
Cable Size
1-1/4 to 3 in
for use with
Service Entrance Mast
Standards Met
RoHS Compliant;REACH Compliant;LEED Compliant
package quantity
20 PK
media
Yes
Manufacturer Information
Model
RWH-1
Brand
Bridgeport Fittings
Manufacturers Part Number
RWH-1
GTIN
00781747907004
UPC
781747907004
Taxonomies, Classifications, and Categories
Type
Wire Holder
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.63
Carton
50
Uses, Certifications, and Standards
Application
Service Entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat