1667H - Housing W/Damper/Duct Con

Broan

  • $69.24 (Per 6)
  • $11.54 (Each)

  • $69.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1667H
Manufacturer
Broan
Manufacturer's Part Number
1667H
Description
Housing W/Damper/Duct Con
Fan Housing, 3 In Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715023264 / 00026715023264
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$11.54 (Each)
Carton
$69.24 (Per 6)
Standard Packaging
$69.24 (Per 6)
Resources
Images
 
 
1667H - Small Image
 
1667H - Large Image
 
1667H - Large Image
Other Links
 
 
1667H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Length
7-1/4 in
Width
7-1/2 in
Height
3-5/8 in
Descriptions
Product Type
Fan Housing
Description
HOUSING W/DAMPER/DUCT CON
Long Description
Fan Housing, 3 in Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.41 lb
Features
Fan housing pack type;1670f, 1671f, 1688f, 1689f bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 3 inch;sound level 3 sones;includes damper/plastic duct connector;approval ul.
Short Description
Fan Housing, 120 V, 3 in
Special Features
Wall installation
Additional Information
Duct Size
3 in
Sound Level/Sones
0.3 Sones
Standards Met
Ul Listed
package quantity
1 CA;6 PK
Made in USA
yes
housing dimensions
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
1667H
GTIN
00026715023264
UPC
026715023264
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Availability
minimum qty
6
Packaging
Weight
0.41 lb
Weight per each
7.88
Carton
1
Package
6
Uses, Certifications, and Standards
Application
1670F;1671F;1688F;1689F Finish Packs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat