750 - Fan/Light/Night-Light

Broan

  • $159.47 (Each)
  • $159.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
750
Manufacturer
Broan
Manufacturer's Part Number
750
Description
Fan/Light/Night-Light
Fan/Light, 100 CFM, 3.5 Sones, Round White Grille With Glass Lens
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715148677 / 00026715148677
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.47 (Each)
Resources
Images
 
 
750 - Small Image
 
750 - Large Image
Other Links
 
 
750 - Other
 
750 - Other
Attachments
 
 
750 - Specification Sheet
Brochures
 
 
750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FAN/LIGHT/NIGHT-LIGHT
Product Type
Fan/Light, Broan, Comb, 100 CFM, 15 In Diameter Grille, 120 Vac, 6
Long Description
Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens
Special Features
Powerful deluxe fan-light combination; white polymeric grille with glass lens impervious to bathroom climate; Glass lens brightly diffuses light; Polypropylene blower wheel performs efficiently with a minimum of sound; Tapered duct adapter with built-in damper for easy installation to 4 IN round duct; May be wired for simultaneous or separate fan light operation; Includes energy-saving night light assembly; Type IC for use in contact with thermal insulation; Not for use in kitchens; 1 YR warranty
Additional Information
housing dimensions
9 IN Length X 9 IN Width X 6 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
sub brand
Ultra
GTIN
00026715148677
UPC
026715148677
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Application
For Removing Stale, Steamy Air From Bathrooms Up To 90 SQ-FT And Other Rooms
standard
UL Listed For Use In A Tub/Shower When Connected To GFCI Protected Branch Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat