QTXE110S - 110 CFM Humidity Sen Fan

Broan

  • $205.96 (Each)
  • $205.96 (Each)

Availability: In Stock Locally
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
QTXE110S
Manufacturer
Broan
Manufacturer's Part Number
QTXE110S
Description
110 CFM Humidity Sen Fan
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star Qualified
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715164158 / 00026715164158
Weight per unit
12.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.96 (Each)
Resources
Images
 
 
QTXE110S - Small Image
 
QTXE110S - Large Image
Other Links
 
 
QTXE110S - Other
 
QTXE110S - Other
Attachments
 
 
QTXE110S - Specification Sheet
Brochures
 
 
QTXE110S - Brochure
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
110 CFM HUMIDITY SEN FAN
Product Type
Fan, Broan, Humidity Sensing, 110 CFM, 0.3 Amp, 0.7 Sones
Long Description
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Special Features
Modern-styled, high performance fan, with sensing circuitry, that "knows" when to ventilate the room; Sensaire technology detects the rapid rise in humidity over time; Humidity control automatically turns fan ON when either of these conditions is detected: a rapid to moderate (user adjustable) increase of humidity, humidity above user-adjustable set-point (50 - 80 PCT RH); Two wire manual operation for odor control turns fan ON when power line through wall switch is cycled ON, OFF and back ON; Remains ON f
Additional Information
housing dimensions
10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
QTXE110S
GTIN
00026715164158
UPC
026715164158
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Automatic Humidity Sensing Ceiling Mount Fan
Packaging
Weight per each
12.15
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Up To 100 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified, Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat