WVK2A - Wall Vent Kit

Broan-Nutone

  • $34.22 (Each)
  • $34.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVK2A
Manufacturer
Broan-Nutone
Manufacturer's Part Number
WVK2A
Description
Wall Vent Kit
Wall Vent Kit, 5' Of 4" Flexible Aluminum Duct, Louvered Wall Cap For 4" Round Duct Connection, 4" to 3" Reducer, 4" Dia. Connector, (2) 4" Dia. Clamps, Screws For Attachment
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
026715180240 / 00026715180240
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.22 (Each)
Resources
Other Links
 
 
WVK2A - Other
 
WVK2A - Other
Images
 
 
WVK2A - Small Image
 
WVK2A - Large Image
Attachments
 
 
WVK2A - Specification Sheet
Brochures
 
 
WVK2A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Engineered Resin
Descriptions
Description
WALL VENT KIT
Product Type
Wall Ducting Kit ? 5' Of 4" Diameter Flexible Foil Duct, Whi
Long Description
Wall Vent Kit, 5' of 4" flexible aluminum duct, louvered Wall Cap for 4" round duct connection, 4" to 3" reducer, 4" dia. connector, (2) 4" dia. clamps, screws for attachment
Special Features
Includes: White polymeric wall cap, 4 IN diameter metal duct connector, two nylon zip ties, 3 - 4 IN duct adapter, 5 FT of 4 IN diameter flexible foil ducting conforms to UL 181 class 1 air connector requirements, 2 duct clamps; Do not use for dryer venting
Manufacturer Information
Manufacturers Part Number
WVK2A
Brand
Broan-NuTone
GTIN
00026715180240
UPC
026715180240
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Flexible Wall Ducting Kit
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
For Ventilation Fans
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat