GRC58 - 5/8" Ground Rod Clamp

Burndy

  • $12.48 (Each)
  • $12.48 (Each)

  • $1,248.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC58
Manufacturer
Burndy
Manufacturer's Part Number
GRC58
Description
5/8" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 1 Awg (STR), 5/8" Drive Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230961 / 00781810230961
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$1,248.00 (Per 100)
Resources
Images
 
 
GRC58 - Large Image
 
GRC58 - Small Image
Brochures
 
 
GRC58 - Brochure
Other Links
 
 
GRC58 - Other
 
GRC58 - Other
Attachments
 
 
GRC58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
5/8" GROUND ROD CLAMP
extra long description
BUR GRC58 5/8 IN GRD ROD CLAMP
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 5/8 IN, Stud/bolt Size: 3/8 IN, Width: 0.95 IN, Length: 0.63 IN, Height: 2.19 IN
Additional Information
pallet quantity
27500
Manufacturer Information
Manufacturers Part Number
GRC58
Brand
BURNDY
sub brand
Mechanical Connector
GTIN
00781810230961
UPC
781810230961
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GRC, High Strength
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
RUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat