FRNR175 - 175A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $129.23 (Each)
  • $129.23 (Each)
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
FRNR175
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-175
Description
175A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 175 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507479 / 00051712507479
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.23 (Each)
Resources
Attachments
 
 
FRNR175 - Specification Sheet
Images
 
 
FRNR175 - Large Image
 
FRNR175 - Large Image
 
FRNR175 - Large Image
 
FRNR175 - Large Image
 
FRNR175 - Video
Other Links
 
 
FRNR175 - Other
 
FRNR175 - Other
 
FRNR175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
175 A
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
175A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRN-R-175 FUSETRON DUAL-ELEMEN
Long Description
Eaton Bussmann series FRN-R fuse, 175 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc, 200 kAIC at 250 V, Standard, 250 V, 125 Vdc
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-175
GTIN
00051712507479
UPC
051712507479
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR175.
Jump To:

Similar Items

Similar items are close alternatives to FRNR175, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR175
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($102.78) ·
ECNR175 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$102.78

Each

QTY:
Each
Add
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 175A Blade Tri-Onic®
  • Our Part #: TR175R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR175R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.45) ·
TR175R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-175 Eaton Bussmann 00051712507479
FLNR-175 SSAC 00079458150872
FLNR17.5 SSAC 00079458150698
TR175R Mersen 00782001748074

* All prices subject to change.

Begin Live Chat