GMA1R - 1A 250V Fa 5X20MM Glass Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)

Availability: In Stock Locally
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
GMA1R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-1-R
Description
1A 250V Fa 5X20MM Glass Fuse
Gma 1A Buss Fuse, 1-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647830 / 5027590501699 / 00051712647830
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Attachments
 
 
GMA1R - Specification Sheet
Images
 
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Small Image
 
GMA1R - Large Image
 
GMA1R - Large Image
Specifications Sheets
 
 
GMA1R - Specification Sheet
Brochures
 
 
GMA1R - Brochure
Other Links
 
 
GMA1R - Other
 
GMA1R - Other
 
GMA1R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
Voltage Rating
250 V ac
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
Material
Glass (Body);Brass( End Cap)
connection
Ferrule End X Ferrule End
Current Rating
1 A
Terminal Type
Ferrule
Dimensions and Weight
Size
5 mm Diameter X 20 mm Length
Diameter
5.2 mm
Overall Length
20 mm
Descriptions
Description
1A 250V FA 5X20MM GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Features
Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available
Short Description
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
extra long description
BUSS GMA-1-R GMA 1A BUSS FUSE
Additional Information
Response Time
60 min @ 135%;2 min @ 200 %
dimensions
X X 0.7874 IN
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
package quantity
5 CT
Manufacturer Information
Manufacturers Part Number
GMA-1-R
Brand
Eaton
GTIN
00051712647830
UPC
051712647830
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant,CE Marked
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA1R.
Jump To:

Similar Items

Similar items are close alternatives to GMA1R, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 1 A Current Rating, 5.2 MM Diameter, Fast Acting ...
  • Our Part #: GMA1R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMA1R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.70) ·
GMA1R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|Buss Bussman GMA1A...
  • Our Part #: GMA1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-1A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.70) ·
GMA1A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.94

Each

QTY:
Each
Add
Gma 1A Buss Fuse
  • Our Part #: GMA1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMA-1A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GMA1A - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat