N0.663R - 30A to 60A 600V CL R Fuse Reducer

Eaton

  • $23.14 (Each)
  • $23.14 (Each)
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
N0.663R
Manufacturer
Eaton
Manufacturer's Part Number
NO.663-R
Description
30A to 60A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 60 A, Class R, Non-Indicating, Up to 30 A, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613736 / 00051712613736
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.14 (Each)
Resources
Images
 
 
N0.663R - Small Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Video
Attachments
 
 
N0.663R - Specification Sheet
Specifications Sheets
 
 
N0.663R - Specification Sheet
Other Links
 
 
N0.663R - Other
 
N0.663R - Other
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
600 V ac
amperage rating
60 A
Current Rating
60 A
Descriptions
Product Type
Fuse Reducer
Long Description
Fuse Reducer, Class R Fuse, 60 A, 600 V ac, 0.12 lb
Short Description
Fuse Reducer, Class R, 100A TO 60A
Special Features
1-Pair of Reducers
Description
30A TO 60A 600V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
extra long description
BUSS NO.663-R BUSS CLASS R REDUCER
Additional Information
dimensions
2.6000 IN X 1.8000 IN X 1.4000 IN
class
Class R
Fuse Class
Class R
Standards Met
UL Listed;Guide #IZZR;File #E12853;CSA Certified;Class 6225-01;File 47235;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
NO.663-R
GTIN
00051712613736
UPC
051712613736
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N0.663R.
Jump To:

Similar Items

Similar items are close alternatives to N0.663R, though they may not be 100% alike.

60A 600V Class R Fuse Reducer
  • Our Part #: 663R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($74.39) ·
663R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat