611360 - 1/2"X6' Cu Ground Rod

Nvent Erico

  • $20.58 (Per Rod)
  • $20.58 (Per Rod)

  • $102.90 (Per 5 Rods)

  • $2,058.00 (Per 100 Rods)

Availability: Call for Availability

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
611360
Manufacturer
Nvent Erico
Manufacturer's Part Number
611360
Description
1/2"X6' Cu Ground Rod
Copper-Bonded Ground Rod, Pointed, 1/2" Dia, 6', 10 Mil Plating, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856648840 / 0782856648840 / 00782856648840
Weight per unit
4.4313 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$20.58 (Per Rod)
Standard Packaging
$102.90 (Per 5 Rods)
Resources
Other Links
 
 
611360 - Other
 
611360 - Other
 
611360 - Other
 
611360 - Other
Images
 
 
611360 - Small Image
 
611360 - Large Image
Attachments
 
 
611360 - Specification Sheet
Brochures
 
 
611360 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Bonded Steel
Dimensions and Weight
Length
6-6
Descriptions
Description
1/2"X6' CU GROUND ROD
Long Description
Copper-Bonded Ground Rod, Pointed, 1/2" dia, 6', 10 mil Plating, 4.4 lb
Special Features
ROD,GRD,1/2X6,CU BONDED FULL SIZE
Product Type
Cu Bonded Ground Rod, Pointed, 1/2 X 6'
extra long description
NVENT EFS 611360 Cu Bonded Ground R
Short Description
GROUND ROD, POINTED 1/2" X 6'
Additional Information
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
611360
GTIN
00782856648840
UPC
782856648840
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per rod
4.4313
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat