10250T102 - Momentary Pushbutton Red Flush MT Nonilluminated

Eaton

  • $64.10 (Each)
  • $64.10 (Each)

  • $641.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T102
Manufacturer
Eaton
Manufacturer's Part Number
10250T102
Description
Momentary Pushbutton Red Flush MT Nonilluminated
Red Flush Operator, Flush Actuator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2 In Size, 0.2 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203287 / 00782113203287
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.10 (Each)
Standard Packaging
$641.00 (Per 10)
Resources
Attachments
 
 
10250T102 - Specification Sheet
Images
 
 
10250T102 - Video
 
10250T102 - Small Image
 
10250T102 - Large Image
 
10250T102 - Large Image
 
10250T102 - Large Image
 
10250T102 - Large Image
Specifications Sheets
 
 
10250T102 - Specification Sheet
Other Links
 
 
10250T102 - Other
 
10250T102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Actuator)
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
1.9 x 1.9 x 2 in
Depth
1.9
Width
1.9
Height
2
Descriptions
Product Type
Red Flush Operator
Long Description
Red Flush Operator, Flush Actuator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 x 1.9 x 2 in Size, 0.2 lb
Short Description
Red Flush Operator
Description
MOMENTARY PUSHBUTTON RED FLUSH MT NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T102 FLUSH PB R
Additional Information
actuator type
Flush
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
dimensions
1.9000 IN X 1.9000 IN X 2.0000 IN
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T102
Model
Pushbutton
GTIN
00782113203287
UPC
782113203287
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat