10250TC47 - Push-Pull Lens R

Eaton

  • $21.05 (Each)
  • $21.05 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC47
Manufacturer
Eaton
Manufacturer's Part Number
10250TC47
Description
Push-Pull Lens R
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Red (Actuator), 1.6 X 1.6 X 0.5 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113300597 / 00782113300597
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.05 (Each)
Resources
Attachments
 
 
10250TC47 - Specification Sheet
Images
 
 
10250TC47 - Video
 
10250TC47 - Small Image
 
10250TC47 - Large Image
 
10250TC47 - Large Image
 
10250TC47 - Large Image
 
10250TC47 - Large Image
Specifications Sheets
 
 
10250TC47 - Specification Sheet
Other Links
 
 
10250TC47 - Other
 
10250TC47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Size
1.6 x 1.6 x 0.5 in
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Red (Actuator), 1.6 x 1.6 x 0.5 in Size, 0.02 lb
Short Description
Lens, 10250T Series, Red Actuator, Emergency Stop Legend
Description
PUSH-PULL LENS R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC47 PUSH-PULL LENS R
Additional Information
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
actuator type
Push-Pull
Legend
Blank
Illuminated/Non-Illuminated
Illuminated
media
Yes
dimensions
1.6000 IN X 1.6000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC47
GTIN
00782113300597
UPC
782113300597
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat