13104RS1030 - 13104RQD07 With Two Near-Range Photodiodes

Eaton

  • $386.83 (Each)
  • $386.83 (Each)
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
13104RS1030
Manufacturer
Eaton
Manufacturer's Part Number
13104RS1030
Description
13104RQD07 With Two Near-Range Photodiodes
Eaton Comet 18MM Tubular Photoelectric Sensor, Right Angle, Sensor Dist 2 In., 100 Ma PNP, 250 Ma NPN Max DC, NPN/PNP Open Collector, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, 4 Pin M12 Connector, 10-30 VDC Input, Background Suppression
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114981405 / 00782114981405
Weight per unit
1313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.83 (Each)
Resources
Attachments
 
 
13104RS1030 - Specification Sheet
Images
 
 
13104RS1030 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
4-pin M12 connector
Descriptions
Description
13104RQD07 WITH TWO NEAR-RANGE PHOTODIODES
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Product Type
13104RQD07 W/Two Near-Range Photodiodes
extra long description
ETN 13104RS1030 13104RQD07 W/TWO NE
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 2 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, Background Suppression
Additional Information
dimensions
0.6000 IN X 0.7100 IN X 3.0200 IN
Manufacturer Information
Manufacturers Part Number
13104RS1030
Brand
Eaton
GTIN
00782114981405
UPC
782114981405
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
1313
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
Contact Manufacturer
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat