928761 - Coil 120V 60HZ For Freedom Nema Size 0 and IEC D-F

Eaton

  • $370.21 (Each)
  • $370.21 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
928761
Manufacturer
Eaton
Manufacturer's Part Number
9-2876-1
Description
Coil 120V 60HZ For Freedom Nema Size 0 and IEC D-F
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Used With Freedom (Nema 0, IEC D-F)
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114629680 / 00782114629680
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.21 (Each)
Resources
Attachments
 
 
928761 - Specification Sheet
Images
 
 
928761 - Large Image
Other Links
 
 
928761 - Other
Brochures
 
 
928761 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COIL 120V 60HZ FOR FREEDOM NEMA SIZE 0 AND IEC D-F
Product Type
Coil 120V 60HZ Nema SZ0 and IEC D-F
extra long description
ETN 9-2876-1 COIL 120V 60HZ NEMA SZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 Hz, Used with Freedom (NEMA 0, IEC D-F)
Additional Information
dimensions
1.8000 IN X 1.8000 IN X 2.1000 IN
Coil Voltage
120/110 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2876-1
GTIN
00782114629680
UPC
782114629680
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat